pagina iniziale

PEPPERL+FUCHS FA ITA - PEP184852 RMS-G-RC

PEPPERL+FUCHS FA ITA
copiacopia
PEPPERL+FUCHS FA ITA - PEP184852 RMS-G-RC

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7449078717510

Codice prodotto

PEP184852

Cod. produttore

184852

Produttore

PEP

Industrial gate opener with the ability to differentiate between people and vehicles, Extra-wide detection area and long detection range, Direction detection, Easily programmable, Programmable by remote control, Function: Open, Sensor principle: Radar sensor, Operating voltage: 12 ... 36 V DC , 12 ... 28 V AC, Signal output: 2 relay outputs, Connection: plug-in screw terminals 4-pin and 2-pin , 8 m connecting cable included with delivery