PEPPERL+FUCHS FA ITA - PEP121008 NCB4-12GM35-Z5
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003825196
Codice prodotto
PEP121008
Cod. produttore
121008
Produttore
PEP
Switching function: Normally closed (NC), Output type: Two-wire, Installation: flush, Output polarity: DC, Output type: 2-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: cable PVC , 2 m, Housing material: brass, nickel-plated, Degree of protection: IP67


