PEPPERL+FUCHS FA ITA - PEP120335 UCC1000-30GM-IUR2-V15

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449076536908
Codice prodotto
PEP120335
Cod. produttore
120335
Produttore
PEP
Single head system, High chemical resistance through PTFE coated transducer surface, Parameterization interface for the application-specific adjustment of the sensor setting via the service program ULTRA 3000, Analog current and voltage output, Series: -30GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: RS 232, 9600 Bit/s , no parity, 8 data bits, 1 stop bit, Output type: 1 current output 4 ... 20 mA
1 voltage output 0 ... 10 V
1 voltage output 0 ... 10 V


