PEPPERL+FUCHS FA ITA - PEP089257 NCN4-12GM40-Z1-V1
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000004076610
Codice prodotto
PEP089257
Cod. produttore
089257
Produttore
PEP
Switching function: Normally closed (NC), Output type: Two-wire, Installation: non-flush, Output polarity: DC, Output type: 2-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: Stainless steel 1.4305 / AISI 303, Degree of protection: IP67, Threading: M12 x 1


