PATLITE EUROPE GMBH - PMHSL08-M1KTB-R LAMPEG D80 12-24VDC TERMIN BUZ ROS


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000001280928
Codice prodotto
PMHSL08-M1KTB-R
Cod. produttore
SL08-M1KTB-R
Produttore
PMH
Equipped with a fresnel lens, the SL beacons distribute ambient, uniform light from all surfaces of the globe, including the top.The SL series can display 3 different light patterns: continuous, blinking, and triple-flash.Features and Conformity Standards, 80mm diameter, 12-24VDC, red, continuous/blinking/flashing/buzzer, Maximum 86dB, Direct mount, Terminal block, IP66/NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011