pagina iniziale

PATLITE EUROPE GMBH - PMHNHB6-3N-RYG TORRETTA DI SEGNALAZ LAN CON BUZZER

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHNHB6-3N-RYG TORRETTA DI SEGNALAZ LAN CON BUZZER

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006017925

Codice prodotto

PMHNHB6-3N-RYG

Cod. produttore

NHB6-3N-RYG

Produttore

PMH

There is a demand for security measures that address security vulnerabilities not only for systems but also for devices. The NHB series supports secure protocols such as HTTPS, SNMPv3, SSH, and OAuth2.0, enabling safe and secure communication.Features and Conformity Standards, Supports a variety of communications protocols: HTTP, HTTPS, RSH, SSH, SNMP and TCP/IP, 60mm diameter, 100-240VAC (AC adapter sold separately), red/amber/green, clear lens, continuous/flashing/buzzer, Maximum 80dB, 5 alarm, Clear switch, RJ-45 Connector, IP20, Digital I/O, Email sending function, Conforms to the CE /UKCA requirements, UL 62368-1, CSA C22.2 No.62368-1, FCC Part 15 Subpart B Class A, ICES-003 (Class A), RoHS Directive (EN IEC 63000), EMC Directive (EN55032 ClassA, EN55035), KC (KS C 9610-6-4, KS C 9610-6-2), TR CU 020, TR EEU 037