PATLITE EUROPE GMBH - PMHMPS-402-RYGB TORRETTA MPS DIAM 30mm 4 MOD


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006017802
Codice prodotto
PMHMPS-402-RYGB
Cod. produttore
MPS-402-RYGB
Produttore
PMH
MP signal towers provide illuminated and optional audible status indication for machines and systems. Features a slim-profile design with a 30mm diameter and a 45mm body length for easy installation in tight spaces.Features and Conformity, 30mm diameter,short body type, 24VDC 24VAC, red amber green blue (colored lens LED modules), Continuous, Silver, Direct mount, 1m Cable, IP65(IEC 60529), Conforms to the CE UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)