PATLITE EUROPE GMBH - PMHMP-302-RYG TORRETTA MP DIAM 30MM 3 MOD

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006017796
Codice prodotto
PMHMP-302-RYG
Cod. produttore
MP-302-RYG
Produttore
PMH
MP signal towers provide illuminated and optional audible status indication for machines and systems. Features a slim-profile design with a 30mm diameter and a 220mm body length for easy installation in tight spaces.Features and Conformity, 30mm diameter, 24VDC/24VAC, red/amber/green (colored lens LED modules), Continuous, Silver, Direct mount, 1m Cable, IP65(IEC 60529), Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)



