pagina iniziale

PATLITE EUROPE GMBH - PMHLR6-USBW LR6 USB BASE BIANCA

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR6-USBW LR6 USB BASE BIANCA

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di connessione al circuito ausiliare - Altri

  • Montaggio su tubo possibile - no

  • Montaggio angolare possibile -

  • Montaggio a pavimento -

  • Colore - Bianco

Confezione

  • 1 PZ

EAN

7449073370994

Codice prodotto

PMHLR6-USBW

Cod. produttore

LR6-USBW

Produttore

PMH

Tipo di connessione al circuito ausiliare:

Altri

Montaggio su tubo possibile:

no

Montaggio angolare possibile:

Montaggio a pavimento:

Colore:

Bianco

Adatto per interfaccia AS:

no

Adatto per connettore M12:

no

Adatto per IO link:

no

USB LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Directly Triggered and Powered via USB interface. Compatible with Windows(R) and Linux., Custom programming made easy with free software library (.DLL)., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances., Open architecture makes it possible to control the device with other operating systems such as Linux. Features and Conformity Standards, Base module, 60mm diameter, 5VDC (USB-bus power), Maximum 80dB, Off-white, Direct mount, USB type-B connector (USB 2.0), Supports HID class. No exclusive drivers necessary., IP 65 (IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL 60950-1, CAN/CSA C22.2 No. UL60950-1-07, FCC Part 15 Subpart B Class B, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-3, EN 61000-6-2, EN55032 ClassB, EN55035), KC (KN 61000-6-2 /6-4)