pagina iniziale

PATLITE EUROPE GMBH - PMHLR6-E-GZ LR6 MODULO LED VERDE LENTE TRASPARENTE

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR6-E-GZ LR6 MODULO LED VERDE LENTE TRASPARENTE

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Funzione - Luce fissa

  • Frequenza di ripetizione regolabile - no

  • Colore - Verde

  • Diametro esterno - 60 mm

  • Tipo lampada - LED

Confezione

  • 1 PZ

EAN

7449078682054

Codice prodotto

PMHLR6-E-GZ

Cod. produttore

LR6-E-GZ

Produttore

PMH

Funzione:

Luce fissa

Frequenza di ripetizione regolabile:

no

Colore:

Verde

Diametro esterno:

60 mm

Tipo lampada:

LED

Grado di protezione (IP):

IP65

Grado di protezione (NEMA):

4X, 13

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Green LED module, 60mm diameter, Clear lens, Continuous/flashing (buzzer module required), For use with LR6 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)