PATLITE EUROPE GMBH - PMHLR6-BW LR6 BUZZER BIANCO

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Funzione - Tono continuo / a impulsi
Diametro esterno - 60 mm
Colore - Bianco
Grado di protezione (IP) - IP65
Tono regolabile - sì
Confezione
1 PZ
EAN
7449074454532
Codice prodotto
PMHLR6-BW
Cod. produttore
LR6-BW
Produttore
PMH
Funzione:
Tono continuo / a impulsi
Diametro esterno:
60 mm
Colore:
Bianco
Grado di protezione (IP):
IP65
Tono regolabile:
sì
Tipo di protezione (NEMA):
4X, 13
Volume:
88 dB
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Buzzer module, 88dB, 60mm diameter, Off-white, Required to use the LED flashing function on LR6, For use with LR6 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)


