PATLITE EUROPE GMBH - PMHLR4-E-Y LR4 MODULO LED AMBRA

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Funzione - Luce fissa
Frequenza di ripetizione regolabile - no
Colore - Arancione
Diametro esterno - 40 mm
Tipo lampada - LED
Confezione
1 PZ
EAN
7449074196111
Codice prodotto
PMHLR4-E-Y
Cod. produttore
LR4-E-Y
Produttore
PMH
Funzione:
Luce fissa
Frequenza di ripetizione regolabile:
no
Colore:
Arancione
Diametro esterno:
40 mm
Tipo lampada:
LED
Grado di protezione (IP):
IP65
Grado di protezione (NEMA):
4X, 13
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Amber LED module, 40mm diameter, Colored lens, Continuous/flashing (buzzer module required), For use with LR4 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)


