PATLITE EUROPE GMBH - PMHLA6-3DTNUN-RYG TORRETTA SILVER 3 MOD MULTICOL TERM


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006016638
Codice prodotto
PMHLA6-3DTNUN-RYG
Cod. produttore
LA6-3DTNUN-RYG
Produttore
PMH
The LA6 can be used like a traditional signal tower until now, thanks to advanced technology, it can more precisely display status or process with a variety of colors. External control programs are not needed because a CPU is embedded in the main unit. Functions, such as ¿Time, ¿ ¿Residual Quantity, ¿ and ¿Level Meter¿ are enabled by combining up to 21 colors, three operational modes. Thus, "Cycle Time" and "Downtime" can be displayed in the production site without the need for large-scale capital investments. Innovation in the LA6 technology can be used to solve problems in our most challenging applications. Features and Conformity Standards, Create your own lighting pattern with free software, 60mm diameter, clear lens, 24VDC, 3 tiers, 21 colors (default setting: red/amber/green), Silver, Direct mount, Terminal block, IP65(IEC 60529), Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000),EMC Directive (EN 61000-6-4, EN 61000-6-2), KC (KN 61000-6-4, KN 61000-6-2)