PATLITE EUROPE GMBH - PMHCWA3S-24-CD BARRA A LED IP65 L300MM CAVO 1M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449075944070
Codice prodotto
PMHCWA3S-24-CD
Cod. produttore
CWA3S-24-CD
Produttore
PMH
An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standard which allows installation in most common environments Features and Conformity Standards, Length: 300mm, Tickness: 27.2mm, Daylight (6500K), 110lx (1m), 24VDC, 1m cable, Window: Clear, Body material: Polycarbonate, Cover material: Polycarbonate, Operating temp: -30 °C to +60 °C, IP65 (IEC 60529), Conforms to the CE /UKCA requirements, UL Listed (File No.E306141), RoHS Directive (EN IEC 63000), EMC Directive (EN 55011, EN 61000-6-2)


