NOVALUX SPA - NOX107948.97 NIK: 16W 4K DALI F24 CRI90 UGR


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8026833143907
Codice prodotto
NOX107948.97
Cod. produttore
107948.97
Produttore
NOX
Downlight LED round or square for recessed installation in plasterboard, complete with spring in harmonic steel for thickness 5-15 mm. High performance, CRI>90 colour rendering and high visual comfort thanks to the recessed COB source and high-performance PMMA enses. Frame in white painted aluminium alloy, black painted heat sink. Reflector in white or grey painted polycarbonate, or glossy metallized in high vacuum in super pure aluminium 99% depending on the version. Electronic power supply included, to be placed on the side of the fixture.