NOVALUX SPA - NOX1018D6.99 MULTIPACK PROFILI LINEARI (5pz)


Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di accessorio / ricambio - Profilo
Accessorio - sì
Pezzo di ricambio - no
Confezione
1 PZ
EAN
8026833140791
Codice prodotto
NOX1018D6.99
Cod. produttore
1018D6.99
Produttore
NOX
Tipo di accessorio / ricambio:
Profilo
Accessorio:
sì
Pezzo di ricambio:
no
Profile for Strip LED, for light cut on plasterboard. Body made of 12,5 mm thick plasterboard, either standard or HYDRO treated (with reduced water absorption level to be used in environments with constant relative humidity levels of air ≤70%). Dissipating profile made of anodized aluminium alloy natural finish and PMMA opal diffuser included. Strip LED and remote electronic driver 24Vdc to be ordered separately. Do not expose to bad weather or direct sunlight and do not insert into insulating material.