MERSEN ITALIA SPA - XESF302892 ENDCAP 3-POLE BUSBAR 10/16 MM


Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
- Tipo di accessorio / ricambio - Altri 
- Adatto per - Altri 
- Accessorio - sì 
- Pezzo di ricambio - no 
Confezione
- 10 PZ 
EAN
3605340374599
Codice prodotto
XESF302892
Cod. produttore
F302892
Produttore
XES
Tipo di accessorio / ricambio:
Altri
Adatto per:
Altri
Accessorio:
sì
Pezzo di ricambio:
no
Fork Design Wiring bars in fork design are ideal for the wiring of modular panel-mounting devices as per DIN 43880 with flat-type, dual-function or single-screw terminals. Additional incoming terminals are required when wiring devices with flat-type or single-screw terminals. In contrast, devices with dual-function terminals allow bar connection to the top section of the terminal with simultaneous incoming supply in the bottom section. The use of end caps on multi-pole wiring bars guarantees optimum shock-hazard protection and prevents arcing at bar ends.L@#Pin Design Wiring bars in pin design are ideal for the wiring of modular panel-mounting devices to DIN 43880 with box terminal, frame terminal or two-scre clamp. The incoming supply to the wiring-bar system is provided over additional incoming terminals.



