LEDVANCE - LDVKNXPS640 KNX PS 640 PS 640

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Modello - Altri
Profondità - 62 mm
Compatibile con Apple HomeKit - no
Compatibile con Google Assistant - no
Compatibile con Amazon Alexa - no
Confezione
25 PZ
EAN
4062172050500
Codice prodotto
LDVKNXPS640
Cod. produttore
KNXPS640
Produttore
LDV
Modello:
Altri
Profondità:
62 mm
Compatibile con Apple HomeKit:
no
Compatibile con Google Assistant:
no
Compatibile con Amazon Alexa:
no
Larghezza:
72 mm
Altezza:
62 mm
Supporto a IFTTT disponibile:
no
KNX. Caratteristiche prodotto: Fully configured with the ETS Software and handles up to 250 group objects Powered via KNX Bus, no dedicated power supply necessary KNX programming interface according to KNXnet/IP specification LEDs show different work modes and communication errors on LAN and KNX Bus Buttons for diagnose functionality . Vantaggi prodotto: Bi-directional communication between KNX and compatible OSRAM LMS und sensors In combination with DALI Professional, app control additionally to KNX possible With DALI Professional, DALI sensor information in KNX is available Connected to DALI Professional facilitates a solid and easy light regulation In combination with DALI Professional HCL, RGB solutions in KNX possible . Aree applicative: Industry with heavy duty light regulation even in high bay areas Office with high end HCL functionality Representative areas with multi-color effects and Tunable White Shop and retail with colored and Tunable White lighting Healthcare and hospitality with HCL functionality .



