FEILO SYLVANIA ITALY - SYL0004558 PIXO SMALL 1700LM 940 NB MB WB DALI WHITE

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
5410288045580
Codice prodotto
SYL0004558
Cod. produttore
0004558
Produttore
SYL
Simple and slick integral design with no driver box and without any visible screws Improved thermal resistance with in-track driver, ideal for retail applications Extremely precise light beams due to the high-quality lenses Die-cast aluminium body, Beam angle: 36°, additional lenses 24° and 54° beam angle included in the packaging, Textured white finishing colour Light color temperature: 4000K, natural white System power: 14W, Fixture lumen output: 1700lm, efficacy: 121lm/W, Ra90 typical, LED chromacity: 3 step MacAdam ellipse LED source (SDCM3), IR/UV free light source without heat radiation Operating voltage 220-240V / 50-60Hz, DALI dimmable driver, ultra low LED flickering rate (5% or less) Suitable for installation on 3-circuit tracks, please checkcompatibility list on the instruction sheet. Compatible with OneTrack Electrical protection: Class II. Degree of protection: IP20, suitable for indoor environment only Horizontal rotation: 345°, vertical tilt: 90° Nominal product dimensions: D.60mmx130mm 5 years warranty. Recycling instructions for extra lens in this product: please contact us for recycling instructions or disposal.