pagina iniziale

ABB SPA - ABBQ843B612 SPEEL IP43 1200X600+2 PAN.LAT.+TELAIO

ABB SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Serie di prodotti

EAN

5411815219221

Codice prodotto

ABBQ843B612

Cod. produttore

Q843B612

Produttore

ABB

Wallcabinet, Type System pro E energy L, Basic structure, Mountingtype: Wallhanging, for indoor installation, Flatpack, Protection form I (Earthed), Protectklass IP43 (with door) IP30, without door, Acc.Norm: IEC 61439-1, IEC 61439-2, IEC 61439-3; IEC62208, IK08 for housing, IK07 for glass-door and knock-out, powdercoated RAL 7035, Sheet steel material, Door needs to be added seperataly, Door can be mounted Left or Right, Door opening 135°, Backplate sheet steel, Top and Bottom need to be added sepretely, Cable entry by flange of big Cable entry, dimensions in mm (H x W x D) 1200 x 400 (384) x 250, No.Mod.DIN 192 (H=150 mm), prepared for extention side-by-side, prepared for interrior fitting System pro E energy Combi (up to 800A)