pagina iniziale

ABB SPA - ABBOTA16S6YX OTA16S6YX SEZIONATORE IN CASSETTA ATEX

ABB SPA
copiacopia
ABB SPA - ABBOTA16S6YX OTA16S6YX SEZIONATORE IN CASSETTA ATEX

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

6417019839196

Codice prodotto

ABBOTA16S6YX

Cod. produttore

OTA16S6YX

Produttore

ABB

ATEX EMC Safety switch, 6-p. 415V AC23 16A, 7.5kW. Mounted auxiliary contact: 1NO0NC. Aluminium enclosure. IP65. RedYellow Round handle. Interlocked cover. ATEX enclosed safety switches are designed for a potentially explosive atmosphere and are made according to ATEX directive 2014/34/EU. The ATEX class is Ex tc III T70?C Dc, used in zone 22. Typical applications for ATEX switches are refineries, mills, conveyor belt in hazardous areas, and dusty environments. The products are delivered with ATEX cableglands. The switches can be used in EMC environment, when used together with EMC cable glands.