pagina iniziale

ABB SPA - ABB4TBA831059C0100 ARIA86 QUADRO PORTA CIECA CON 2 PUNTI DI

ABB SPA
copiacopia
ABB SPA - ABB4TBA831059C0100 ARIA86 QUADRO PORTA CIECA CON 2 PUNTI DI

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

5411815234064

Codice prodotto

ABB4TBA831059C0100

Cod. produttore

4TBA831059C0100

Produttore

ABB

The cabinets are made of light grey (RAL 7035), through-dyed, hot-pressed, glass-fibre reinforced polyester. Threaded bolts are available for mounting the mounting plate and mounting frame. ARIA cabinets offer optimum safety for both users and equipment,thanks to the protective insulation and the high degree of protection of up to IP66. ARIA cabinets withstand continuous temperatures up to 70?C (peak temperatures up to 130?C). Self-extinguishing and halogen-free. Rated insulation voltage Ui = 1000V. PA86Z Cabinet 835x635x300 ARIA, double bit 3mm, 2-point locking IP65, IK08. AR086P23