ABB SPA - ABB2TLA020054R0200 Tina3A connettore per sistema Vital

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7320500388181
Codice prodotto
ABB2TLA020054R0200
Cod. produttore
2TLA020054R0200
Produttore
ABB
Tina 3A is used for adaptation of devices with two positively driven force-guided contacts like emergency stop buttons and key switches, to the DYNlink solution. Tina 3A is mounted directly on the device enclosure to a M20 cable entry and has a M12-5 male connector for connection to the DYNlink loop. Tina is available in several versions depending on the type of safety component that is connected to the Vital, Pluto or B&R X20 circuit.