pagina iniziale

ABB SPA - ABB2TLA010041R0601 Sentry BSR23P Safety relay_Push-in

ABB SPA
copiacopia
ABB SPA - ABB2TLA010041R0601 Sentry BSR23P Safety relay_Push-in

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7350024486247

Codice prodotto

ABB2TLA010041R0601

Cod. produttore

2TLA010041R0601

Produttore

ABB

Sentry BSR23P Safety expansion relay with relay outputs 4NO+1NC, +24 VDC supply voltage and push-in spring terminals. Used as expansion relay for a safety relay/safety PLC, in order to increase the number of safe outputs. Sentry safety relays cover various types of safety applications up to PLe / SIL3. Basic models provide reliable supervision of simpler safety functions, while universal models provide advanced features and high flexibility. Models with display offer preset configurations and extensive information to further simplify troubleshooting. Additional variants offer a high accuracy timer function of ? 1% and an adjustable time setting range from 0-999 s. High output current capacity of up to 6 A can save the use of an intermediary contactor. Multi-reset allows up to 10 safety relays connected to one reset light-button. All models are available with detachable push-in or screw terminals. Terminals and coding kit to mark removed terminals are available as accessories.