pagina iniziale

ABB SPA - ABB2CSH241025R2003 74165B9 TAST/MULTIFUN.MAG.2 LUCI 3MT IP67

ABB SPA
copiacopia
ABB SPA - ABB2CSH241025R2003 74165B9 TAST/MULTIFUN.MAG.2 LUCI 3MT IP67

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8012542410256

Codice prodotto

ABB2CSH241025R2003

Cod. produttore

2CSH241025R2003

Produttore

ABB

Clinos handset with ergonomic design, for easy operation by patients and residents in care facilities. Equipped with plug for magnetic system connector: if the predefined pulling force on the connection cable is exceeded, the system plug automatically disconnects from the bed unit to prevent mechanical damage (bed unit, cable). Equipped with large call button with easily recognizable as well sensible pressure point is the device prepared for safe call initiation and for controlling device functions in direct environment (2 x light sources, 2 x blinds, 1 x on / off). Housings without dust edges for avoiding the deposition of bacteria or dirt elements and with easy to be cleaned and disinfected surface to fulfill the highest hygienic requirements in care facilities. Equipped with antimicrobial compound for reduction of existing bacteria or preventing their reproduction. Suitable for cleaning or wipe disinfection according to specifications of quality systems of care facilities. Tested by hygiene labs and approved for the usage of listed disinfectants (alcohols, aldehydes Quaternary ammonium compounds). Robust housing with surrounding rubber coating for shock protection and safe handling during daily usage.. 74165B9