ABB SPA - ABB2CSH240755R2002 73091E MOD. CHIAM. MAGNET 5 USCITE

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8012542407553
Codice prodotto
ABB2CSH240755R2002
Cod. produttore
2CSH240755R2002
Produttore
ABB
Clinos Unit, to provide the suitable nurse call and domotic control funct. at the patient or resident bed. Connection of a patient handset or authorised device for call initiation using the auto-release magnetic system socket. By exceeding the predefinedpulling force, the system plug is automatically disconnected from the bed unit to prevent mechanical damages (bed unit, cable). Option: Bed intercom in combination with a multifunctional patient handset for communication with nursing staff. Controlled bya superordinated room controller (IP) via the data bus (DBUS) or call input (I/O), such as a room terminal or a room electronic module. In data bus mode: connection of an ext. call unit to the call input (I/O). Handsets are monitored by the bed units according the specifications of VDE 0834 using an interactive data bus. The bed unit is equipped with 5 control outputs for managing up to 5 external sources. Additional firmware licenses required to deploy new device functionalities.. 73091E


