pagina iniziale

ABB SPA - ABB2CSH240715R2002 73091A Presa tl magnetica + 7p + 2 puls.

ABB SPA
copiacopia
ABB SPA - ABB2CSH240715R2002 73091A Presa tl magnetica + 7p + 2 puls.

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8012542407157

Codice prodotto

ABB2CSH240715R2002

Cod. produttore

2CSH240715R2002

Produttore

ABB

Clinos Bed Unit, magn. system socket DIN7 call socket, call / cancel buttons Systevo Bed unit, to provide the suitable nurse call and domotic control funct. at the patient or resident bed. Connection of a multifunctional handset using the auto-release magnetic system socket. By exceeding the predefined pulling force, the system plug is automatically disconnected from the bed unit to prevent mechanical damages (bed unit, cable). Equipped with call button with easily recognizable as well sensible pressure point is the device prepared for safe call initiation. Also equiped with call button (in data bus operating mode only) as well as to unsubscribe a connected handset. With integrated DIN7 socket for alternative handset or authorised device for call initiation. Option: Bed intercom in combination with a multifunctional patient handset for communication with nursing staff. Controlled by a superordinated room controller (IP) via the data bus (DBUS) or call input (I/O), such as a room terminal or a room electronic module. In data bus mode: connection of an ext. call unit to the call input (I/O). Handsets are monitored by the bed units according the specifications of VDE 0834 using an interactive data bus. The bed unit is equipped with 2 control outputs for managing up to 2 light sources. Additional firmware licenses required to deploy new device functionalities.. 73091A