ABB SPA - ABB2CKA006710A0038 62851 U-WL-500 DIMMER

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
4011395346396
Codice prodotto
ABB2CKA006710A0038
Cod. produttore
2CKA006710A0038
Produttore
ABB
Flush mounted actuator wireless for switching and dimming of lighting systems. Operation in ABB-flexTronics? wireless (device control) or networking of up to 32 devices (room con-trol). Integration in ABB-free@home? wireless with System Access Point upto 150 devices. 2-wire connection (neutral conductor not required). Neutral conductor optionally connectable (recommended for the connection of low loads < 3 W/VA). With plug clamps. With extension input. Operation also possible via conventional pushbuttons. Remote operation via Bluetooth and smartphone/tablet app. Programming via Bluetooth with the ABB-free@home? Next App or the web interface of the System Access Point. Optimised for dimming of retrofit LED lamps (LEDi). For dimmable Retrofit-LEDs (LEDi). For dimmable Retrofit-LEDs (LEDi) with conventional or electronic transformers. For incandescent lamps, 230 V tungsten halogen lamps, low-voltage halogen lamps with conventional or electronic transformers and dimmable energy-saving halogen lamps. Mix operaton of LEDi with conventional loads possible. With manually adjustable operating mode: trailing / leading edge control. With adjustable minimum brightness. Low-noise level by MOSFET transistors. With electronic short-circuit protection. With electronic overload protection.