ABB SPA - ABB2CKA006330A0060 SBC/U6.0.1-884 TERM.MAST 6P+CO2+UM,BIA O

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4011395298947
Codice prodotto
ABB2CKA006330A0060
Cod. produttore
2CKA006330A0060
Produttore
ABB
Control element with room temperature controller function and CO2/moisture sensor. With integrated KNX bus coupler. With labelling field. Support of KNX functions through innovative colour concept (yellow=lighting, blue=blind, orange=RTC, magenta=scene and white=neutral/no function assigned) or standard illumination red/green. Push switch function: switching / dimming / blind / sending values / scenes etc. For activating heating, ventilation and fan coil actuators. Master/slave configuration. With base-load operation. The fan stage can be switched manually or in automatic mode. Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%. Number of bus subscribers: 2