ABB SPA - ABB2CKA006220A0233 ZENIT F@H 4 PULS. E 1 REL? SSA-F-2.1.PB.1

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4011395187364
Codice prodotto
ABB2CKA006220A0233
Cod. produttore
2CKA006220A0233
Produttore
ABB
For switching 127 V~/230 V~ consumers. With integrated switch actuator. Switching function is available also without prior programming (left sensor channel is pre-configured). Configuration can be changed later via the web interface (groups, scenes, etc.). The right sensor channel for programming additional functions (groups, scenes, etc.). For contacting 2gang rocker 6230-2x-xxx, 6231-2x-xxx, 6232-2x-xxx, 6233-2x-xxx and 6234-2x-xxx. The bus can be connected via enclosed terminal block. When installing in the flush-mounted box, a spatial division between the bus cable and 127 V/230 V installation cable is to be adhered to! If this minimum distance is not possible, use electronic boxes or insulating tubes.