ABB SPA - ABB2CDG110296R0011 JRA/S 4.24.2.2 ATT.TAPP, 4C, 24V DC

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4053546111019
Codice prodotto
ABB2CDG110296R0011
Cod. produttore
2CDG110296R0011
Produttore
ABB
For the control of independent 24 V DC motors via ABB i-bus? KNX. The device is designed for positioning blinds, roller shutters, awnings and other shading products as well as for controlling doors, windows and ventilation flaps. Additional auxiliary voltage is not needed. Push-buttons are located at the front of the device to control the outputs e.g., during commissioning. The current status of the output is displayed via LEDs if the output is selected.