ABB SPA - ABB2CDG110279R0011 BE/S 4.230.3.2 INGR.BIN, 4 CAN, 10-230V

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4053546110852
Codice prodotto
ABB2CDG110279R0011
Cod. produttore
2CDG110279R0011
Produttore
ABB
Detects AC/DC signals in the voltage range from 10...230 V. The state of the input is dis- played via yellow LEDs. The binary inputs enable detection of independent input signals. The devices feature a manual operation pushbutton for each channel. The devices are pow- ered via the ABB i-bus? and do not require an additional power supply. The devices support KNX Data Secure.