ABB SPA - ABB2CDG110275R0011 SU/S30.640.2 ALIMENTATORE DI CONTINUITA' 64


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4016779085953
Codice prodotto
ABB2CDG110275R0011
Cod. produttore
2CDG110275R0011
Produttore
ABB
Uninterruptible power supply 640 mA with integrated choke for supplying an ABB i-bus? KNX bus line, short-circuit- and overload-proof. LEDs to indicate the status of the bus current, mains voltage, and battery voltage. Wide range input from 85?265 V AC, 50/60 Hz. The power supply can charge the accumulator module AM/S 12.1 or up to 2 rechargeable batteries in normal operation. The bus voltage is provided utilising the batteries in the event of a mains failure.. SU/S30.640.2