PATLITE EUROPE GMBH - PMHSF08-M1KTN-B SEGNAL MULTIF D80 12-24VDC TERMIN BLU - SF08-M1KTN-B

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006018175
Codice prodotto
PMHSF08-M1KTN-B
Cod. produttore
SF08-M1KTN-B
Produttore
PMH
The SF series has a motorless and maintenance-free design, achieved with the use of LED animations including simulated rotation, flashing, and pulsing.The SF beacons can display 22 different light patterns, so that various statuses can be indicated around the work site. The light patterns can easily be configured by adjusting the rotary switch and wiring channels.Features and Conformity Standards, 80mm diameter, 12-24VDC, blue, 22 light patterns, Direct mount, Terminal block, IP66 NEMA TYPE 4X, 13, Conforms to the CE UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 6-4)


