PATLITE EUROPE GMBH - PMHPFH-BT-R LAMPEGGIANTE A BATTERIE CON ATTACCO MAGN - PFH-BT-R

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000001204177
Codice prodotto
PMHPFH-BT-R
Cod. produttore
PFH-BT-R
Produttore
PMH
[ As a caution light during equipment maintenance in a factory ]Easily attachable magnetic base[ For warning applications, such as a construction site ]Secure an outdoor location with a protection rating of IP55[ For safety during railroad track maintenance work ]Authorized personnel's safety is ensured by a flashing beaconFeatures and Conformity Standards, Red, 6VDC (4pcs AA alkaline dry cell batteries), Magnetic mount, IP55(IEC 60529), Conforms to the CE /UKCA requirements, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)


