pagina iniziale
nuovo

MERSEN ITALIA SPA - XESE302891 Endcap1-polebusbar10/16mm*2 - E302891

MERSEN ITALIA SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di accessorio/parte di ricambio - sonstige

  • Accessorio -

  • Parte di ricambio - no

  • Adatto per - sonstige

Confezione

  • 10 PZ

EAN

2000007226364

Codice prodotto

XESE302891

Cod. produttore

E302891

Produttore

XES

Tipo di accessorio/parte di ricambio:

sonstige

Accessorio:

Parte di ricambio:

no

Adatto per:

sonstige

Fork Design Wiring bars in fork design are ideal for the wiring of modular panel-mounting devices as per DIN 43880 with flat-type, dual-function or single-screw terminals. Additional incoming terminals are required when wiring devices with flat-type or single-screw terminals. In contrast, devices with dual-function terminals allow bar connection to the top section of the terminal with simultaneous incoming supply in the bottom section. The use of end caps on multi-pole wiring bars guarantees optimum shock-hazard protection and prevents arcing at bar ends.L@£Pin Design Wiring bars in pin design are ideal for the wiring of modular panel-mounting devices to DIN 43880 with box terminal, frame terminal or two-scre clamp. The incoming supply to the wiring-bar system is provided over additional incoming terminals.