Startseite

YAGEO TMSS ITALY SRL - TSIZCEG1 ZCE-Positionsschalterkopf, M16 gekapselt - ZCEG1

KopierenKopieren
YAGEO TMSS ITALY SRL - TSIZCEG1 ZCE-Positionsschalterkopf, M16 gekapselt

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung des Betätigungselements - Kuppenstößel

Packung

  • 1 ST

EAN

3389110190939

Artikelnummer

TSIZCEG1

Herstellernummer

ZCEG1

Hersteller

TSI

Ausführung des Betätigungselements:

Kuppenstößel

This product is part of the XC Standard range, an offer of limit switches. This limit switch head provides switch actuation on end with positive opening operation. The M16 nitrile booted metal spring return end plunger supports vertical approach in 1 direction. The movement of limit switch operating head is linear. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKP, XCKT, XCMD and XCKD limit switches, and various ZC bodies. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.