Startseite

TRADEFORCE - TDM0009870011 TORCIA LED PORTATILE 1000LM-240M - RIC. - 0009870011

KopierenKopieren
TRADEFORCE - TDM0009870011 TORCIA LED PORTATILE 1000LM-240M - RIC.

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7630268418373

Artikelnummer

TDM0009870011

Herstellernummer

0009870011

Hersteller

TDM

"-Color temperature: 6000 - 7000K -Battery: 3.7V 8000mAh, 2 pcs of 21700 Li-ion batteries -Function: For spot light , Low - High - OFF; insist press for dimming function, press twice for strobe -For flood light, Low - High - Red ON - OFF; insist press for dimming function; at any modes, press twice for strobe -For running over 5 seconds, press the button again, it will be off directly. -Max output: 200 lumens for Luxeon light (low) , 600 lumens for Luxeon light (high); 400 lumens for COB light (low),1000 lumens for COB light (high) -Run time: 4.5h (Luxeon high mode) / 25h (Luxeon Low mode) / 8h (COB high mode) / 15h (COB Low mode) -Beam Distance: 240m / 15m -Charging time: 6h -Type-C port + 1pc cable included -IP54, IK07 -Power indicator -Power bank function -Connecting hole design"