THEBEN SRL - THE1030152 LUXA 103 S360-100-12 DE-UP-AN - 1030152

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000007848429
Artikelnummer
THE1030152
Herstellernummer
1030152
Hersteller
THE
Function description Presence detector (PIR) for flush-mounted ceiling installation indoor, Data Secure Round detection area 360° , Ø 12 m (113 m²) at 3 m mounting height For KNX bus system, 2 channels light and 2 channels presence for HVAC control 2channels light with 1 light measurement Automatic lighting control with constant light control or switching mode Dimmable lighting in switching mode with and without daylight influence Integrated temperature sensor Day / night switching via telegram Stand-by functionality (orientation light) 3 logic channels (AND/OR/XOR) KNX Data-Secure Operation as fully or semi-automatic possible Manual override possible via external KNX push-buttons One directional brightness measurement (mixed light measurement) Simple adjustment of the brightness measurement Short-term presence Selectable control speed Teach-in function Scene functionality Locking functions Switch-on delay and presence follow-up time adjustable Extension of the detection area through parallel connection Detection sensitivity can be changed for outdoor use Test mode for checking function and detection area Setting via ETS software (full range of functions) Setting via remote control/APP or APP (BLE)


