Startseite

STEINEL ITALIA SRL - STX056094 RS PRO LED P2 SL 3000K

KopierenKopieren
STEINEL ITALIA SRL - STX056094 RS PRO LED P2 SL 3000K

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4007841056094

Artikelnummer

STX056094

Herstellernummer

056094

Hersteller

STX

Circular classic. Perfect shape. Perfect efficiency. The perfect indoor light as version without sensor. The RS PRO P2 integrates harmoniously into corridors, hallways and stairwells. It combines timeless design and extremely easy installation with pioneering technology and can be interconnected with the version with sensor by cable. Output: 14 W with 1645 lm, 3000 K.