Startseite

STEINEL ITALIA SRL - STX056070 RS PRO LED P2 4000K - 056070

KopierenKopieren
STEINEL ITALIA SRL - STX056070 RS PRO LED P2 4000K

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4007841056070

Artikelnummer

STX056070

Herstellernummer

056070

Hersteller

STX

Circular classic. Perfect shape. Perfect efficiency. The perfect switched indoor light . The RS PRO P2 S integrates harmoniously into corridors, hallways and stairwells. It combines timeless design and extremely easy installation with pioneering technology and unbeatable efficiency. In addition, two metal discs are always included to further limit the sensor in certain directions. As many as ten lights can be interconnected by cable. Output: 15,4 W with 1731 lm, 4000 K.