Startseite

SIEMENS - SIE8PQ60002BA58 KIT 3KL/A713/3,4P/ORIZZONTALE/A300/L600 - 8PQ60002BA58

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

CO2-Fußabdruck von Produkten

41 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

4042948173626

Artikelnummer

SIE8PQ60002BA58

Herstellernummer

8PQ60002BA58

Hersteller

SIE

    Piastra di montaggio 3KL713, 3KA713

    Il quadro di distribuzione dell'energia SIVACON S4 è un sistema economico di involucri e componenti SENTRON che consente una distribuzione dell'energia sicura, omogenea ed economica fino a 4 000 A.

    Dettagli tecnici:

    • Compatible with 3 or 4 poles, A: 300mm La: 600mm.
    • Modular structure adaptable to various requirements.
    • Efficient ventilation system preventing overheating and heat concentration.
    • Internal segregation form up to 4b achievable with standard components.
    • Simplified connection and installation for devices.
    • Flexible manufacturing concept certified according to ISO 9001.

    Vantaggi per i clienti:

    • SIMARIS configuration software enhances planning safety and saves time in offer preparation and documentation.
    • Reduces derating ensuring constant availability of the system.
    • Numerous installation options with a reduced variety of components.
    • Rapid delivery times for prefabricated solutions.

Ein SIEMENS Produkt

Entdecken Sie die SIEMENS-Serie