SIEMENS - SIE8MF10443BR5 ARMADIO SI IP55 HXWXD 2000X400X400 - 8MF10443BR5

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
CO2-Fußabdruck von Produkten
380 kg CO₂-Äquivalent
EAN
4001869540047
Artikelnummer
SIE8MF10443BR5
Herstellernummer
8MF10443BR5
Hersteller
SIE
- Modular system according to IEC 62208
- IP55 protection rating
- Dimensions: A: 2000 mm, L: 400 mm, P: 400 mm
- Available in 90 sizes and combinations with over 2000 individual elements
- Compliant with IEC 61439 for corrosion resistance, heat resistance, and fire safety
- Easy heat dissipation calculation using SIMARIS therm software
- High stability due to screw assembly
- Electro-galvanized and powder-coated enclosures for excellent durability against environmental influences
- Available in various anti-seismic variants and empty enclosures for electromagnetically compatible control panels
- Customizable colors and functional variants with minimal delivery time increase
SIVACON, involucro del quadro elettrico
L'armadio di sistema SIVACON 8MF1 è un sistema modulare versatile progettato per soddisfare le esigenze specifiche di vari settori e applicazioni industriali.
Dettagli tecnici:
Vantaggi per i clienti:
Ein SIEMENS Produkt
Entdecken Sie die SIEMENS-Serie


