SIEMENS - SIE6XV18612C PCF TRAILING CABLE 200/230 SOLD BY THE M - 6XV18612C

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Anzahl der Fasern - 2
Mantel-Farbe - grün
Packung
20 M
EAN
4019169403740
Artikelnummer
SIE6XV18612C
Herstellernummer
6XV18612C
Hersteller
SIE
Anzahl der Fasern:
2
Mantel-Farbe:
grün
- Voltage Rating: 200/230 V
- Length: Max. length of 2000 m
- Minimum Order Quantity: 20 m
- Sectionable design
- No connectors included
- Customizable lengths to suit specific installation needs
- Flexible design enables easy integration in various applications
- Reduced complexity with a sectionable construction
- Cost-effective solution with the option to order only as needed
Pcf Trailing Cable
The PCF Trailing Cable is designed for flexible applications in industrial environments, providing a sectionable cable solution without connectors, available in customizable lengths.
Dettagli tecnici:
Vantaggi per i clienti:
Ein SIEMENS Produkt
Entdecken Sie die SIEMENS-Serie


