Startseite

SIEMENS - SIE3KX71162AD00 PROL.ALB.COM.400MM 3KA/3KL71 GR.1/2 - 3KX71162AD00

KopierenKopieren
SIEMENS - SIE3KX71162AD00 PROL.ALB.COM.400MM 3KA/3KL71 GR.1/2

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Länge - 400 mm

Packung

  • 1 ST

EAN

4047624051557

Artikelnummer

SIE3KX71162AD00

Herstellernummer

3KX71162AD00

Hersteller

SIE

Länge:

400 mm

    Ext. AXE Standard 400mm GR1

    The Ext. AXE Standard 400mm GR1 is designed for rugged outdoor use, providing high reliability and efficiency in various environments.

    Dettagli tecnici:

    • Standard size: 400mm
    • Model: GR1
    • Designed for extreme conditions
    • Durability and robustness in construction

    Vantaggi per i clienti:

    • Enhanced performance in outdoor applications
    • Long lifespan, reducing the need for frequent replacements
    • Versatile use across different environments
    • Easy installation and maintenance