Startseite

SCHNEIDER ELECTRIC - SNRVW3A4553 Netzdrossel, 2mH, 16A, fur Frequenzumric - VW3A4553

KopierenKopieren
SCHNEIDER ELECTRIC - SNRVW3A4553 Netzdrossel, 2mH, 16A, fur Frequenzumric

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

Produktserien

Industry

EAN

3389118066038

Artikelnummer

SNRVW3A4553

Herstellernummer

VW3A4553

Hersteller

SNR

This line choke is an option for variable speed drives of Altivar range. Its rated current is equal to 17A. It provides improved protection against overvoltages on the line supply and contributes to reduce harmonic distortion of the current produced by the drive. Its protection index is IP00. It has an inductance value of 2mH. It weighs 3.5kg and its dimensions are, 130mm wide, 155mm high, 90mm deep. Its use is particularly recommended in case of close connection of several drives in parallel, line supply with significant disturbance from other equipment (interference, overvoltages), line supply with voltage imbalance between phases.