SCHNEIDER ELECTRIC - SNRNSYS3D121030D Spacial S3D db Volltur o. Montageplatte - NSYS3D121030D

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
3295150830653
Artikelnummer
SNRNSYS3D121030D
Herstellernummer
NSYS3D121030D
Hersteller
SNR
Spacial S3D wall mounted steel enclosure with 2 plain doors. 1200 x 1000 x 300 mm. Single piece body, without mounting plate. Robust construction based on a new design. 3-point closure system with handle and 3 mm double bar lock insert. Steel made, epoxy-polyester powder finish. Gutter shaped front rail double sheet thickness. Protection IP 55, IK10, Grey RAL 7035. 2 cable gland plates included, standard. Extensive range of accessories. Packaging is reusable after assembly.
Ein SCHNEIDER ELECTRIC Produkt
Entdecken Sie die SCHNEIDER ELECTRIC-Serie