Startseite

SCHNEIDER ELECTRIC - SNRLVS03569 Flache Ruckplatte, 36 Module 660mm breit - LVS03569

KopierenKopieren
SCHNEIDER ELECTRIC - SNRLVS03569 Flache Ruckplatte, 36 Module 660mm breit

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3303430035695

Artikelnummer

SNRLVS03569

Herstellernummer

LVS03569

Hersteller

SNR

Backplate for Prisma. It is compatibility with Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It could be installed in 800 mm width, 400-mm depth Cubicle. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 36 50-mm vertical modules in 800 mm Widecubicle. It is certified by ASEFA. It is compliant with both IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

Ein SCHNEIDER ELECTRIC Produkt

Entdecken Sie die SCHNEIDER ELECTRIC-Serie