Startseite

SCHNEIDER ELECTRIC - SNRKSA800FA4 KSA Zubehor, Verbindungsblock, 800A, Ans - KSA800FA4

KopierenKopieren
SCHNEIDER ELECTRIC - SNRKSA800FA4 KSA Zubehor, Verbindungsblock, 800A, Ans

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Art des Zubehörs/Ersatzteils - Kupplung

Packung

  • 1 ST

Produktserien

Canalis

EAN

3606485014395

Artikelnummer

SNRKSA800FA4

Herstellernummer

KSA800FA4

Hersteller

SNR

Art des Zubehörs/Ersatzteils:

Kupplung

Canalis adapter for former KS. It adapt old offer. The rated operational current is 800A. It has white RAL 9001 surface treatment. Busbar mounting by screws between trunking. It provides IP55 protection which conforming to IEC 60529 standard. It is compliant with both IEC 60439-2 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH).