SCHNEIDER ELECTRIC - SNRAP9641X711 NMC3 FOR CEI0-16 UPS

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Art des Zubehörs/Ersatzteils - sonstige
Breite - 121 mm
Höhe - 38 mm
Tiefe - 114 mm
Packung
1 ST
Produktserien
Gruppi di Continuità
Alle Produkte dieser Serie ansehenEAN
0731304439417
Artikelnummer
SNRAP9641X711
Herstellernummer
AP9641X711
Hersteller
SNR
Art des Zubehörs/Ersatzteils:
sonstige
Breite:
121 mm
Höhe:
38 mm
Tiefe:
114 mm
The Network Management Card 3 enables essential and secure remote monitoring and management of a UPS, giving you mission-critical visibility. The high-speed processor provides a fast and powerful experience offering Gigabit Ethernet connectivity and simultaneous multiple user logins to the easy-to-use web user interface or Command Line Interface. Take proactive actions and troubleshoot easily with detailed data and event logging for timely resolution. Advanced technology and features keep sensitive data secure with the newest and best-in-class security compliance. The Network Management Card includes a 1-year Secure NMC Subscription which provides access to the latest firmware which is independently certified to the IEC 62443-4-2 standard.